Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Blade for Heavy-Duty Scraper, 22"
Mfr # CC209
Zoro # G6490727
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4-3/4"
- Blade Material Steel
- Blade Length 22"
- Features Flexible
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # CC209
- Zoro # G6490727
- UPC # 765139612097
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 4-3/4" |
Blade Length | 22" |
Details
Blade Material | Steel |
Features | Flexible |
Number of Pieces | 1 |
Item | Blade for Heavy-Duty Scraper,22" |
Product Type | Blade for Heavy-Duty Scraper,22" |
Description
Blade for Heavy-Duty Scraper,22 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 12 lb., 26 In, Wood (AM12BRWG)
- DRILL AMERICA 2-7/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8073)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-612)
- DAVIES Round Grip Clamp Knob, 1/2-13 Size, 1.52"L, HR Phenolic (3018-D)
- KRAFT TOOL Scratcher Knife, 12 (PL629)
- KRAFT TOOL Elite Series 1-1/2" All Stainless St (DW727PF)
- KRAFT TOOL Scraper Blade for Scraper, 22" (GG022-01)
- KRAFT TOOL Elite Series 4" All Stainless Steel (DW729L)
- KRAFT TOOL Joint Knife, Stiff, 7-1/4", Blue Steel (DW281)
- KRAFT TOOL Elite Series 10" All Stainless Steel (DW736)
- BOJO TOOLS Sealant Smoothing Tool "Soft" (SST2-166-167-CEL)
- Kraft Tool Putty & Joint Knives, Spatulas, Scrapers