Shop All Rakes
Kraft Tool
Asphalt Rake, Magnesium, 37 Tines, 7 ft.
Mfr # GG626
Zoro # G5066022
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Handle Length 84 in
- Handle Type Reinforced
- Tine Material Magnesium
- Number of Tines 37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG626
- Zoro # G5066022
- UPC # 765139349283
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 84 in |
Overall Width of Tines | 36 in |
Length of Tines | 1 in |
Details
Handle Material | Aluminum |
Handle Type | Reinforced |
Tine Material | Magnesium |
Number of Tines | 37 |
Features | Braces for Additional Support |
Item | Asphalt Rake |
Product Type | Asphalt Rake |
Head Material | Magnesium |
Description
Asphalt Rake, Product Type Asphalt Rake, Blade Width Not Applicable, Tine Material Magnesium, Number of Tines 37, Overall Width of Tines 36 in, Length of Tines 1 in, Handle Type Reinforced, Handle Material Aluminum, Handle Length 84 in, Head Material Magnesium, Features Braces for Additional Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROFARM Permaflect Reflective Fabric, 25Ft. x 54 (MYPF25)
- TEKNOR APEX Commercial Grade 0.62 x 50 ft. Light Weight Kink Free Kink-Free Garden Hose (TE385203)
- STENS Carburetor For Echo Pb-770, Pb-770H And Pb-770T, Walbro Wyk-406-1, Wyk-406 And Wyk-345 Tractor (616-218)
- NATURE SPRING Nature Spring 10 Foot Patio Umbrella-Auto Tilt, Green (687842GRP)
- KRAFT TOOL Asphalt Lute, Magnesium, 43 Tines, 6 ft. (GG842)
- KRAFT TOOL Road Rake, 16", Straight (GG871)
- KRAFT TOOL Asphalt Lute, Magnesium, 43 Tines, 9 ft. (GG842-9)
- KRAFT TOOL Asphalt Lute, Magnesium, 37 Tines, 9 ft. (GG836-9)
- KRAFT TOOL 37-tine Asphalt Lute with 84"L Magnesium Handle (GG836)
- KRAFT TOOL Asphalt Rake, Magnesium, 43 Tines, 7 ft. (GG627)
- YARD TUFF Pine Straw Rake 60 (YTF-60PSR)
- Kraft Tool Lawn & Garden Tools