Shop All Asphalt Tools
Kraft Tool
Asphalt Pour Pot, 2 1/2 gal, Welded Steel
Mfr # GG961
Zoro # G5068122
product price: $108.89
/ea
Free Shipping & Returns
$108.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Capacity 2 1/2 gal
- Application For Applying Hot or Cold Asphalt Crack Filler
- Characteristics Pouring Nozzle Adjusts to 3-Sizes w/Fingertip Controls
- Construction Welded Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG961
- Zoro # G5068122
- UPC # 765139452570
- Country of Origin China
- Category Asphalt Tools
Dimensions
Length (In.) | 29 in |
Overall Length | 8 1/4 in |
Overall Height | 28 1/2 in |
Overall Width | 8 in |
Details
Item | Asphalt Pour Pot |
Number of Pieces | 1 |
Capacity | 2 1/2 gal |
Application | For Applying Hot or Cold Asphalt Crack Filler |
Characteristics | Pouring Nozzle Adjusts to 3-Sizes w/Fingertip Controls |
Construction | Welded Steel |
Material | Steel |
Product Type | Asphalt Pour Pot |
Includes | Adjustable Nozzle |
Frame Gauge | 14 ga |
Included Wheels | Wheels Not Included |
Description
Asphalt Pour Pot, Overall Width 8 in, Overall Height 28 1/2 in, Overall Length 8 1/4 in, Product Type Asphalt Pour Pot, Capacity 2 1/2 gal, Frame Gauge 14 ga, Included Wheels Wheels Not Included, Includes Adjustable Nozzle, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Work Piece Bumper (42-38-0042)
- OTC Brass Punch Set, 2 Pcs. (4602)
- BLAIR EQUIPMENT CO BLAIR METRIC CUTTERS KIT (BL11092)
- SMART SAVERS 5 In. x 2 In. Wood Margin Trowel (10251)
- KRAFT TOOL Crack Squeegee, 12-1/4", V (GG816)
- KRAFT TOOL Mixing Barrel w/Lid, 15 gal, Plastic (GG601)
- KRAFT TOOL Asphalt Lute, 30", Straight (GG830N)
- KRAFT TOOL Long Arm Asphalt Rake, 16", Straight (GG870)
- KRAFT TOOL Asphalt Lute, 30", Straight (GG830F)
- KRAFT TOOL Asphalt Lute, 36", Straight (GG836N)
- KRAFT TOOL Asphalt Applicator Tools (GG810)
- Kraft Tool Concrete & Masonry Tools