Shop All Rakes
Kraft Tool
Asphalt Lute, Magnesium, 37 Tines, 9 ft.
Mfr # GG836-9
Zoro # G5066257
product price: $120.99
/ea
Sold in multiples of 2 for $241.98
Item requires special delivery charges. A $77.50 per item surcharge will be applied.
$241.98
Free 30-Day Returns
Key Features
- Handle Material Magnesium
- Handle Length 108 in
- Handle Type Lightweight
- Tine Material Magnesium
- Number of Tines 37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG836-9
- Zoro # G5066257
- UPC # 765139997255
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 108 in |
Overall Width of Tines | 36 in |
Length of Tines | 1 in |
Details
Handle Material | Magnesium |
Handle Type | Lightweight |
Tine Material | Magnesium |
Number of Tines | 37 |
Item | Asphalt Lute |
Features | Smooth on Other Side for Finishing, Standard Teeth On One Side Of Head For Raking |
Product Type | Asphalt Lute |
Head Material | Magnesium |
Description
Asphalt Lute, Product Type Asphalt Lute, Blade Width Not Applicable, Tine Material Magnesium, Number of Tines 37, Overall Width of Tines 36 in, Length of Tines 1 in, Handle Type Lightweight, Handle Material Magnesium, Handle Length 108 in, Head Material Magnesium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEAR-AID Repair Ptch Vnl Rl Typ-B 3X5Ft (D-ROLL-B-20)
- CARGO MAXX Tricot Red Flag 18x18 w/2 grommets (122-10028)
- MILWAUKEE TOOL 4-Gallon Water Supply Tank Assembly for M18 SWITCH TANK Backpack Sprayer (49-16-28WS)
- LOGO BRANDS Alabama Crosshatch Picnic Caddy (102-765-CR1)
- KRAFT TOOL Asphalt Lute, Magnesium, 31 Tines, 6 ft. (GG830)
- KRAFT TOOL Asphalt Rake, Magnesium, 37 Tines, 7 ft. (GG626)
- KRAFT TOOL Asphalt Lute, Magnesium, 43 Tines, 9 ft. (GG842-9)
- KRAFT TOOL Asphalt Lute, Magnesium, 43 Tines, 6 ft. (GG842)
- KRAFT TOOL Road Rake, 16", Straight (GG871)
- KRAFT TOOL Asphalt Rake, Magnesium, 43 Tines, 7 ft. (GG627)
- AMES TT DBL Bow Rake (28253100)
- Kraft Tool Rakes