Shop All Asphalt Tools
Kraft Tool
Asphalt Lute, 30", Straight
Mfr # GG830N
Zoro # G510993431
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 7 ft
- Includes T-Lute Bracket
- Features Two Smooth Finishing Sides
- Body Material Aluminum, Magnesium
- Blade Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # GG830N
- Zoro # G510993431
- UPC # 765139451504
- Country of Origin United States
- Category Asphalt Tools
Dimensions
Handle Length | 7 ft |
Bristle or Blade Width | 30 in |
Details
Item | Asphalt Lute |
Includes | T-Lute Bracket |
Features | Two Smooth Finishing Sides |
Body Material | Aluminum, Magnesium |
Blade Shape | Straight |
Bristle or Blade Material | Magnesium |
Push or Pull Function | Pull, Push |
Product Type | Asphalt Lute |
Description
Asphalt Lute, Blade Shape Straight, Body Material Aluminum, Magnesium, Bristle or Blade Material Magnesium, Bristle or Blade Width 30 in, Handle Length 7 ft, Includes T-Lute Bracket, Product Type Asphalt Lute, Push or Pull Function Pull, Push, Features Two Smooth Finishing Sides
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (34200701)
- SUPERCUT 116-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (204568)
- BRUTE PLATINUM 1/4in-20 - XL22 Brute Spiral Pnt Taps, Plug Taps Gun Taps, 20 TPI (CHA XL22-1/4-20)
- GARDNER BENDER Cable Stripper, 14/2 and 12/2 AWG (GST-224M)
- KRAFT TOOL Mag Asphalt Rake, 24", Straight (GG624)
- KRAFT TOOL Crack Squeegee, 12-1/4", V (GG816)
- KRAFT TOOL Asphalt Applicator Tools (GG961-01)
- KRAFT TOOL Long Arm Asphalt Rake, 16", Straight (GG870)
- KRAFT TOOL Asphalt Pour Pot, 2 1/2 gal, Welded Steel (GG961)
- KRAFT TOOL Asphalt Lute, 36", Straight (GG836N)
- BON TOOL Bon 50-342 Blade Only 30" For 22-530 Asphalt Rake (50-342)
- Kraft Tool Concrete & Masonry Tools