Shop All Asphalt Tools
Kraft Tool
Asphalt Lute, 30", Straight
Mfr # GG830F
Zoro # G710993484
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 7 ft
- Features Flat Teeth, Smooth Finishing Side
- Includes Flat Teeth, T-Lute Bracket
- Bristle or Blade Material Magnesium
- Product Type Asphalt Lute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG830F
- Zoro # G710993484
- UPC # 765139451566
- Country of Origin United States
- Category Asphalt Tools
Dimensions
Handle Length | 7 ft |
Bristle or Blade Width | 30 in |
Details
Item | Asphalt Lute |
Features | Flat Teeth, Smooth Finishing Side |
Includes | Flat Teeth, T-Lute Bracket |
Bristle or Blade Material | Magnesium |
Product Type | Asphalt Lute |
Body Material | Aluminum |
Push or Pull Function | Pull, Push |
Blade Shape | Straight |
Description
Asphalt Lute, Blade Shape Straight, Body Material Aluminum, Bristle or Blade Material Magnesium, Bristle or Blade Width 30 in, Handle Length 7 ft, Includes Flat Teeth, T-Lute Bracket, Product Type Asphalt Lute, Push or Pull Function Pull, Push, Features Flat Teeth, Smooth Finishing Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Cold Chisel (66005)
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.69"L, GP Phenolic (1600BW)
- CRESCENT 35 Piece 3/8" Drive 6 and 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (CTK35)
- MAKITA 18V LXT® 5-3/8" Metal Cutting Saw (XSC01Z)
- KRAFT TOOL Long Arm Asphalt Rake, 16", Straight (GG870)
- KRAFT TOOL Asphalt Lute, 36", Straight (GG836N)
- KRAFT TOOL Crack Squeegee Head, 12", V (GG813-01)
- KRAFT TOOL Asphalt Applicator Tools (GG961-01)
- KRAFT TOOL Crack Squeegee, 12-1/4", V (GG816)
- KRAFT TOOL Mixing Barrel w/Lid, 15 gal, Plastic (GG601)
- KRAFT TOOL Asphalt Lute, 36", Straight (GG836F)
- Kraft Tool Concrete & Masonry Tools