Shop All Asphalt Tools
Kraft Tool
Asphalt Crack Hoe, Steel, 2 in, Long
Mfr # GG812
Zoro # G610993430
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 60 in
- Handle Type Long
- Features Steel Ferrule Attaches Handle
- Blade Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG812
- Zoro # G610993430
- UPC # 765139329018
- Country of Origin United States
- Category Asphalt Tools
Dimensions
Handle Length | 60 in |
Blade Width | 2 in |
Blade Length | 4 in |
Overall Length | 64 1/2 in |
Details
Item | Asphalt Crack Hoe |
Handle Material | Wood |
Handle Type | Long |
Features | Steel Ferrule Attaches Handle |
Product Type | Asphalt Crack Hoe |
Blade Material | Steel |
Description
Asphalt Crack Hoe, Blade Length 4 in, Blade Material Steel, Blade Width 2 in, Handle Type Long, Handle Length 60 in, Handle Material Wood, Overall Length 64 1/2 in, Product Type Asphalt Crack Hoe, Features Steel Ferrule Attaches Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-20 Carbon Steel Hex Die (DWTSH1-1/2-20)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XSS02Z)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1-3/8 x 6 in. (36488)
- MORSE 2-1/2" Bi-Metal Hole Saw (MHSA40C)
- KRAFT TOOL Sealcoat Squeegee, 36", Straight (GG845RE)
- KRAFT TOOL Mixing Barrel w/Lid, 15 gal, Plastic (GG601)
- KRAFT TOOL Crack Squeegee Head, 12", V (GG813-01)
- KRAFT TOOL Asphalt Lute, 36", Straight (GG836N)
- KRAFT TOOL Asphalt Lute, 30", Straight (GG830F)
- KRAFT TOOL Asphalt Pour Pot, 2 1/2 gal, Welded Steel (GG961)
- ACRO Spud Bar w/3-1/2" Blade and Knob-Handle (13091)
- Kraft Tool Asphalt Tools