Shop All Asphalt Tools
Kraft Tool
Asphalt Applicator Tools
Mfr # GG810
Zoro # G710993835
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adjustable Straps
- Material Wood
- Overall Width 6 1/2 in
- Overall Length 13 1/2 in
- Overall Height 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG810
- Zoro # G710993835
- UPC # 765139100099
- Country of Origin United States
- Category Asphalt Tools
Dimensions
Overall Width | 6 1/2 in |
Overall Length | 13 1/2 in |
Overall Height | 3 3/4 in |
Details
Item | Asphalt Shoes |
Includes | Adjustable Straps |
Material | Wood |
Product Type | Asphalt Shoe |
Frame Gauge | 14 ga |
Description
Asphalt Applicator Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4515YG-200)
- PROTO Combination Wrench, SAE, 2-1/2in Size (J1280)
- MAYHEW PRO Hollow Punch Set, Not Tether Capable (66012)
- WESTWARD Putty Knife, Stiff, 3", Carbon Steel (4YP31)
- KRAFT TOOL Asphalt Coating Broom/Squeegee, 18 in (GG876-01)
- KRAFT TOOL Asphalt Pour Pot, 2 1/2 gal, Welded Steel (GG961)
- KRAFT TOOL Crack Squeegee Head, 12", V (GG813-01)
- KRAFT TOOL Asphalt Lute, 36", Straight (GG836F)
- KRAFT TOOL Mixing Barrel w/Lid, 15 gal, Plastic (GG601)
- KRAFT TOOL Crack Squeegee, 12-1/4", V (GG816)
- MIDWEST RAKE Mixing Barrel, 15 gal. (46240)
- Kraft Tool Asphalt Tools