Shop All Concrete Edgers and Groovers
Kraft Tool
All Steel Walking Gr, 12" x 14" 1/2"R 1"D
Mfr # CC1719
Zoro # G6060632
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC1719
- Zoro # G6060632
- UPC # 765139906097
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | All Steel Walking Gr,12" x 14" 1/2"R 1"D |
Description
All Steel Walking Gr,12" x 14" 1/2"R 1"D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RPNS1)
- HOME PLUS PICKUP TOOL 28"" (TA5104)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 1/8 (47708)
- CHICAGO-LATROBE 21PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550 Straw HSS-CO 1/16-3/8x1/64 (69887)
- KRAFT TOOL Elite Series Blue Steel, 6"x4" 3/4"R (CFE571K)
- KRAFT TOOL Fresno Attachment, Bronze, 1/4" (CC622)
- KRAFT TOOL Bronze Edger w/Wood H, 6"x2-3/4" 1/4"R (CF311)
- KRAFT TOOL Western Style Hand Edg, 6"x6" 1/2"R 5/8"L (CF5812SEPF)
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 3/8"R 3/4"D 7/8"W (CF304PFSS)
- KRAFT TOOL Walking Edger, 10" x 6" 3/8"R 1/2"L (CC350)
- KRAFT TOOL All Steel Walking, 12" x 14" 1/4"R 3/4"D (CC1715)
- Kraft Tool Concrete Edgers and Groovers