Shop All Concrete Edgers and Groovers
Kraft Tool
All Steel Walking G, 8" x 10" 3/4"R 3/4"D
Mfr # CC1710
Zoro # G6051663
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC1710
- Zoro # G6051663
- UPC # 765139906080
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | All Steel Walking G,8" x 10" 3/4"R 3/4"D |
Description
All Steel Walking G,8" x 10" 3/4"R 3/4"D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015)
- WILLIAMS Tool Box, Blue, 13 in W x 9 in D (TB-102)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, BRGT (10100)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 9/32 (45618)
- KRAFT TOOL Sidewalk Edger, SS/ProForm, 1/2 in Radius (CF165PF)
- KRAFT TOOL All Steel Walking, 12" x 14" 1/2" R 1" D (CC700)
- KRAFT TOOL Safety Ramp Hand Straight Gro, 13-1/2"x6 (CF081)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 3" 3/8"R (CF092PF)
- KRAFT TOOL Safety Groover w/Wood Handle, 6"x6 (CF131)
- KRAFT TOOL R 2-Way Blue Steel Walking E, 9"x10" 3/8 (CC398-01)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 3/4"R (CC038BT)
- Kraft Tool Concrete & Masonry Tools