Shop All Concrete Edgers and Groovers
Kraft Tool
All Steel Walking G, 8" x 10" 1/2"R 1/2"D
Mfr # CC1705
Zoro # G6066713
product price: $99.45
/ea
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC1705
- Zoro # G6066713
- UPC # 765139905939
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | All Steel Walking G,8" x 10" 1/2"R 1/2"D |
Description
All Steel Walking G,8 In. x 10 In. 1/2 In.R 1/2 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, ER32, 10mm (E32-393)
- CMT Chamfer Bit, 1/4-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (836.130.11)
- PARAGON DIAMOND TOOLS 20'' x .170 x 1''DP Rail & Structural Steel Blade (RRS-20)
- HYDE Banjo Taper, Holds 2 Qt Mud, 41 Ft Tape (09077)
- KRAFT TOOL Elite Series Stainless S, 6"x4" 1/4"R (CFE172KC)
- KRAFT TOOL Curved End Edger w/ProFor, 8"x4" 3/8"R (CF167PFCF)
- KRAFT TOOL Straight Arrow Hand, Pro-Form Handle (CC012PF-150)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 2" 3/8"R (CF160)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/2"R 1/2"D (CF1212PF)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 1/4"R (CC031BT)
- KRAFT TOOL Blue Steel Edger w/Wood, 9" x 6" 3/8"R (CF596)
- Kraft Tool Concrete & Masonry Tools