Shop All Concrete Edgers and Groovers
Kraft Tool
All Steel Walking, 12" x 14" 1/4"R 1/2"D
Mfr # CC1714
Zoro # G6059792
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC1714
- Zoro # G6059792
- UPC # 765139906004
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | All Steel Walking,12" x 14" 1/4"R 1/2"D |
Description
All Steel Walking,12" x 14" 1/4"R 1/2"D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Joint 1/4 Square 31mm 1/4 Sq. Drive (2771)
- HUOT Drill Stand, Jobber, Stub Length, Steel (11975)
- DRILL AMERICA 1/16"-3/8" HSS Mechanic Length Drill Bit Set Metal Case 21Pc.((1/64's) (KFD21ML-SET)
- OSG Thread Forming Tap, #10-32, Plug, TiCN, 0 Flutes (1400121508)
- KRAFT TOOL Sidewalk Edger, Blue Stl/Wood, 1/2 Radius (CF574)
- KRAFT TOOL Blue Steel Edger w/Wood, 6" x 6" 1/2"R (CF577)
- KRAFT TOOL Bronze Edger w/ProFor, 6"x2-3/4" 1/4"R (CF311PF)
- KRAFT TOOL Stainless Steel Tapered Hand Edge, 3/8" R (CF151)
- KRAFT TOOL Walking Edger, 8" x 8" 1/2"R (CC108-01)
- KRAFT TOOL Safety Groover w/ProForm Han, 6"x6 (CF131PF)
- KRAFT TOOL Elite Series Curved Ends, 6"x3" 3/8"R (CFE092KC)
- Kraft Tool Concrete Edgers and Groovers