Shop All Concrete Edgers and Groovers
Kraft Tool
All Steel Hand Groov, 6" x 6" 1/4"R 1/4"D
Mfr # CF1713
Zoro # G6066829
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF1713
- Zoro # G6066829
- UPC # 765139632088
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | All Steel Hand Groov,6" x 6" 1/4"R 1/4"D |
Description
All Steel Hand Groov,6" x 6" 1/4"R 1/4"D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Spare Handle For 6" Milling Vise (3900-2139)
- PROTO Combination Wrench, Metric, 10mm Head Sz (J1210MH-T500)
- STARRETT Band Saw Blade, 9 ft. 8" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-09-08)
- STARRETT Kwik Change Arbor Kit, w/Hole Saws - Hex (A6-10)
- KRAFT TOOL Decor Border Edger/Groover, 9"+3" Shiner (CF656)
- KRAFT TOOL Power, Bit, 3/4" (CC383-01)
- KRAFT TOOL Safety Groover w/Wood Handle, 6"x6 (CF131)
- KRAFT TOOL Blue Steel, 6"x8" 45 Degree Angle 3/4"Lip (CF523PF)
- KRAFT TOOL Walking Edger, 8" x 6" 3/8"R (CC102-01)
- KRAFT TOOL Elite Series Stain, 8"x8" 3/8"R 1/2"D (CFE025K)
- KRAFT TOOL Walking Groover, 10" x 3-1/2" 3/8"R 1/2"D (CC355BT)
- Kraft Tool Concrete & Masonry Tools