Shop All Tool Belts & Pouches
Kraft Tool
Adjustable from 30" to 54" Double Leathe
Mfr # WL049
Zoro # G9075429
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable from 30" to 54" Double Leathe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # WL049
- Zoro # G9075429
- UPC # 765139309034
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | Adjustable from 30" to 54" Double Leathe |
Features | Adjustable from 30" to 54" Double Leathe |
Description
Adjustable from 30 In. to 54 In. Double Leathe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (10E255)
- DRILLCO 20mm x 2.5, Metric Tap Set (28E200AS)
- BLACK & DECKER Cord W/2 Prong Plug, 10 Ft. (448557-98)
- KRAFT TOOL Blue Steel Edger w/Wood, 9" x 6" 3/8"R (CF596)
- KRAFT TOOL Adjustable 32" to 46" Web Pistol Belt (WL052)
- KRAFT TOOL Belt, Deluxe Leather Work Belt, 2", Leather (WL099)
- KLEIN TOOLS Black Ballistic Nylon 1 Pockets, 5716 (5716)
- KLEIN TOOLS Black Leather 0 Pockets, 5456TS (5456TS)
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-32-A-2BES)
- CUSTOM LEATHERCRAFT APRON WAIST 5POCKET CAWV (C-12)
- KLEIN TOOLS Tool Pouch, Tool Holster, Black, Nylon, 0 Pockets (5707)
- Kraft Tool Tool Belts & Pouches