Shop All Tool Belts & Pouches
Kraft Tool
Adjustable 32" to 46" Web Pistol Belt
Mfr # WL052
Zoro # G9075453
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
- Features Adjustable 32" to 46" Web Pistol Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # WL052
- Zoro # G9075453
- UPC # 765139910520
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | Adjustable 32" to 46" Web Pistol Belt |
Tool Storage Type Included | Belt |
Features | Adjustable 32" to 46" Web Pistol Belt |
Description
Adjustable 32 In. to 46 In. Web Pistol Belt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Band File, BeltL 21 in, 5600 SFPM (XSB01Z)
- MILWAUKEE TOOL Underbody Light and Flashlight (2126-20, 2011R)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 87-Piece (5/16 - 1-1/4 in., 8-32 mm) (SID92407)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 5 33/64 in L (05003853001)
- KRAFT TOOL Belt, Deluxe Leather Work Belt, 2", Leather (WL099)
- DICKIES 2-Compartment Large Phone and Tool Pouch (57100)
- DEADON Tool Belt, Suspension Rig, Carpenters, 30", 1680 Denier Poly Material, 18 Pockets (HDP400945)
- KLEIN TOOLS Black Leather 5 Pockets, 5126 (5126)
- VORTEX AWP Carpenter Tool Rig Belt (VO3864813)
- CUSTOM LEATHERCRAFT APRON 8 POCKET HEAVY DUTY WORK (I370X3)
- OX TOOLS Belt, Pro 3" Tool Belt, Oil-Tanned Leather, Size XX-Large, Leather (OX-P263305)
- Kraft Tool Tool Belts & Pouches