Shop All Handles, Frames and Braces
Kraft Tool
60 in Threaded Squeegee Handle, 1 in Dia, Natural, Wood
Mfr # CC163
Zoro # G8712980
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Threaded
- Handle Diameter 1 in
- Handle Material Wood
- Overall Length 60 in
- Features A Set Screw Secures Handle To Placer Lute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC163
- Zoro # G8712980
- UPC # 765139611632
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Diameter | 1 in |
Overall Length | 60 in |
Length | 60 in |
Details
Connection Type | Threaded |
Handle Material | Wood |
Item | Squeegee Handle |
Features | A Set Screw Secures Handle To Placer Lute |
Material | Wood |
For Use With | Mfr. No. GG876-01 |
Broom Handle Material | Wood |
Color | Natural |
Broom Connection Type | Threaded |
Product Type | Squeegee Handle |
Compatible Manufacturer Part Number | GG876-01 |
Description
Squeegee Handle, Connection Type Threaded, Material Wood, Overall Length 60 in, Handle Diameter 1 in, Color Natural, Color Coding System No, Compatible Grainger Part Number 21YH15, Compatible Manufacturer Part Number GG876-01, Features Made In USA, Product Type Squeegee Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Burnishing Pad, Tan, Size 21", Round, PK5 (402V92)
- SELLARS SELLARS ToolBox® Blue Shop Towels (54400)
- ZORO SELECT Biohazard Bag, Red, 3 gal., PK200 (3UAF3)
- CRAFTSMAN Fine Dust Wet/Dry Vac Dust Collection Bags for 6-10 Gallon Shop Vacuums, 2PK (CMXZVBE39970)
- KRAFT TOOL 60 in Broom Handle, Aluminum (CC263)
- KRAFT TOOL Heavy-Duty Coated Steel Broom Thread, 60 (GG232)
- KRAFT TOOL 3 1/4 in Clip, Silver, Steel (CC289-01)
- KRAFT TOOL 149mm Broom Handle, Yellow (BL432)
- KRAFT TOOL 96" Color Coded Handle, Gold, Anodized Aluminum (CC293SG)
- 3M 9 in Pad Holder, Brown (6473)
- RUBBERMAID COMMERCIAL 54" Slide On Wet Mop Handle, Fiberglass (FGH145000000)
- Kraft Tool Handles, Frames and Braces