Shop All Handles, Frames and Braces
Kraft Tool
60 in Broom Handle, Aluminum
Mfr # CC263
Zoro # G6490690
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60 in
- Handle Material Aluminum
- Broom Handle Material Aluminum
- Features Lightweight, Breaks Down Into 3 Pieces, Made in the USA, Swaged Design
- Broom Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC263
- Zoro # G6490690
- UPC # 765139442274
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60 in |
Details
Handle Material | Aluminum |
Item | Broom Handle |
Broom Handle Material | Aluminum |
Features | Lightweight, Breaks Down Into 3 Pieces, Made in the USA, Swaged Design |
Broom Connection Type | Threaded |
Handle Connection Type | Threaded |
Connection Thread Type | Standard |
Product Type | Broom Handle |
Description
Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 60 in, Features Lightweight, Breaks Down Into 3 Pieces, Made in the USA, Swaged Design, Product Type Broom Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGENALL FIELDWIPES Toxic Metal Removing Wipes, Canister, PK12 (FS45NRCN)
- GLOBAL INDUSTRIAL Replacement Plastic Recovery Tank for Auto Floor Scrubber 713170 (RP8304)
- GOJO Purell FMX-12 Advanced Hand Sanitizer Foam - 4 Refills/Case - 5192-04 (5192-04)
- TOUGH GUY Floor Squeegee, Single Curved Blade With Handle, Not Threaded, 24 in W, 60 in L, Neoprene, Black (59JM37)
- KRAFT TOOL 149mm Broom Handle, Yellow (BL432)
- KRAFT TOOL 3 1/4 in Clip, Silver, Steel (CC289-01)
- KRAFT TOOL 60 in Threaded Squeegee Handle, 1 in Dia, Natural, Wood (CC163)
- KRAFT TOOL 96" Color Coded Handle, Gold, Anodized Aluminum (CC293SG)
- KRAFT TOOL Heavy-Duty Coated Steel Broom Thread, 60 (GG232)
- RUBBERMAID COMMERCIAL 48" to 72" Threaded Telescopic Handle, 1 1/8 in Dia, Yellow, Aluminum (FGQ75500YL00)
- BRUSKE PRODUCTS Steel telescopic handle from 43" to 65", threaded end (6-52078-R)
- Kraft Tool Handles, Frames and Braces