Shop All Concrete Floats
Kraft Tool
48"x8" Orange Thunder™ with KO-20™ Technology Bull Float
Mfr # CC2021RE
Zoro # G7368727
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 48x8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC2021RE
- Zoro # G7368727
- UPC # 765139100853
- Country of Origin United States
- Category Concrete Floats
Dimensions
Size | 48x8 |
Details
Item | Trowels Jointers and Floats |
Description
The latest technology in concrete floating! The Orange ThunderTM with KO-20TM Technology Bull Float is made with the latest advancement in construction tools. This lightweight engineered material allows for seamless motions to quickly bring up bleed water to open up the surface as it levels and smooths. Low surface friction allows the blade to move faster across the surface with less drag and easier tilt response minimizing stress on the user ft.s wrist. This 4 ft. bull float features curved Surface Lines to evenly distribute the paste to keep the surface open longer. The blade grips the surface for working on inclines without downward drift. The 48 in. blade has rounded ends and broken-in edges for floating without gouging. An extra long 3-1/2 in. wide heavy-duty C-Channel design provides extra rigidity and flatness for this 8 in. wide blade. The KO-20 material is impact resistant for extended wear. Blade won’t absorb liquids preventing corrosion and rust. Designed to accept 2-or 4-hole double-tilt action bracket (CC270, CC294, CC296, GF10330), sold separately. The durable new blade material is designed for extended wear on rough surfaces. Concrete won’t stick to blade for fast, easy clean-up. The bright orange color is easy to see on the jobsite. Patent Pending. Proudly made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 20mm (80330)
- LYNDEX-NIKKEN Collet, ER11, 15/64in (E11-015)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 19/32 (53638)
- KIPP Adjustable Handle Size: 4, 1/2-13X40, Plastic, Black RAL 7021, Comp: Steel (K0269.4A51X40)
- KRAFT TOOL Bull Float, Rnd, 8 x 60 in, Mag, w/o Handle (CC804-01)
- KRAFT TOOL Concrete Float, Rnd, 3-1/2 x 16 in, Canvas (CF501PF)
- KRAFT TOOL Smooth Edge Magnesium Darby, 42 (PL400)
- KRAFT TOOL Wood Darby Handle, 2 Hole Grip (CF237-01)
- KRAFT TOOL Hand and Curb Mag Darby, 42x3-1/4" (CF042PF)
- KRAFT TOOL Hand Float, KO-20(TM), ProForm, 16"L (CF2016PF)
- KRAFT TOOL Magnesium Hand Float, SE, 24x3-1/4", Wood (CF024M)
- Kraft Tool Concrete Floats