Shop All Rakes
Kraft Tool
37-tine Asphalt Lute with 84"L Magnesium Handle
Mfr # GG836
Zoro # G5066031
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Magnesium
- Handle Length 84 in
- Handle Type Lightweight
- Tine Material Magnesium
- Number of Tines 37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG836
- Zoro # G5066031
- UPC # 765139908367
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 84 in |
Overall Width of Tines | 36 in |
Length of Tines | 1 in |
Details
Handle Material | Magnesium |
Handle Type | Lightweight |
Tine Material | Magnesium |
Number of Tines | 37 |
Item | Asphalt Lute |
Features | Smooth on Other Side for Finishing, Standard Teeth On One Side Of Head For Raking |
Product Type | Asphalt Lute |
Head Material | Magnesium |
Description
Asphalt Lute, Product Type Asphalt Lute, Blade Width Not Applicable, Tine Material Magnesium, Number of Tines 37, Overall Width of Tines 36 in, Length of Tines 1 in, Handle Type Lightweight, Handle Material Magnesium, Handle Length 84 in, Head Material Magnesium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Minnesota State Flag, 3x5 Ft (142760)
- ZORO SELECT 5 ft 6 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (5WTY1)
- STENS Throttle Control 390-851 For Echo 17801052130 (390-851)
- OREGON Chisel Chain, .325"Ptch, .050"Gge, 64Lnk (20LPX064G)
- KRAFT TOOL Asphalt Lute, Magnesium, 43 Tines, 9 ft. (GG842-9)
- KRAFT TOOL Asphalt Rake, Magnesium, 43 Tines, 7 ft. (GG627)
- KRAFT TOOL Asphalt Lute, Magnesium, 43 Tines, 6 ft. (GG842)
- KRAFT TOOL Road Rake, 16", Straight (GG871)
- KRAFT TOOL Asphalt Lute, Magnesium, 31 Tines, 6 ft. (GG830)
- KRAFT TOOL Asphalt Rake, Magnesium, 37 Tines, 7 ft. (GG626)
- TRUE TEMPER Greensweeper 24 Poly Leaf Rake (64309)
- Kraft Tool Lawn & Garden Tools