Shop All Rakes
Kraft Tool
31-tine Asphalt Rake with 84"L Aluminum Handle
Mfr # GG625
Zoro # G5066214
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Handle Length 84 in
- Handle Type Reinforced
- Tine Material Magnesium
- Number of Tines 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG625
- Zoro # G5066214
- UPC # 765139298703
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 84 in |
Length of Tines | 1 in |
Overall Width of Tines | 30 in |
Details
Handle Material | Aluminum |
Handle Type | Reinforced |
Tine Material | Magnesium |
Number of Tines | 31 |
Item | Asphalt Rake |
Features | Braces for Additional Support |
Product Type | Asphalt Rake |
Head Material | Magnesium |
Description
Asphalt Rake, Product Type Asphalt Rake, Blade Width Not Applicable, Tine Material Magnesium, Number of Tines 31, Overall Width of Tines 30 in, Length of Tines 1 in, Handle Type Reinforced, Handle Material Aluminum, Handle Length 84 in, Head Material Magnesium, Features Braces for Additional Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco P160 30" Lopper Replacement Cutting Blade (R160A)
- ILC Power Wheels Flj84 PW Jurassic World Dino Racer Gray Front RIM Dino Racer (fvb13/flj84) (FLJ84 PW JURASSIC WORLD DINO RACER GRAY FRONT RIM)
- DRY TOP 12 ft W x 16 ft L Medium Duty Tarp, Camoflauge, Polyethylene (41216)
- AFTERMARKET 6mm ST Metric Grease Fitting, 20PK (A-GF6M-AI)
- KRAFT TOOL 37-tine Asphalt Lute with 84"L Magnesium Handle (GG836)
- KRAFT TOOL Road Rake, 16", Straight (GG871)
- KRAFT TOOL Asphalt Rake, Magnesium, 37 Tines, 7 ft. (GG626)
- KRAFT TOOL Asphalt Lute, Magnesium, 43 Tines, 9 ft. (GG842-9)
- KRAFT TOOL Asphalt Lute, Magnesium, 31 Tines, 6 ft. (GG830)
- KRAFT TOOL Asphalt Rake, Magnesium, 43 Tines, 7 ft. (GG627)
- UNION TOOLS 30-tine Leaf Rake with 48"L Hardwood Handle (64169GR)
- Kraft Tool Lawn & Garden Tools