Shop All Concrete Floats
Kraft Tool
20"x3" Orange Thunder™ with KO-20™ Technology Hand Float
Mfr # CF2020PF
Zoro # G7368754
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 20x3
- Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF2020PF
- Zoro # G7368754
- UPC # 765139100877
- Country of Origin United States
- Category Concrete Floats
Dimensions
Size | 20x3 |
Details
Item | Trowels Jointers and Floats |
Quantity | 1 |
Description
The latest technology in concrete floating! The Orange Thunder with KO-20 Technology Hand Float is made with the latest advancement in construction tools. Lightweight engineered material allows for seamless motions to quickly bring up bleed water to open up the surface as it levels and smooths. Low surface friction allows the blade to move faster across the surface with less drag. This 20 in. hand float features curved surface lines to evenly distribute the paste to keep the surface open longer. The blade grips the surface for working on inclines without downward drift. The 3 in. wide square end blade has rounded corners to prevent gouging. KO-20 material is impact resistant for extended wear. The blade won’t absorb liquids preventing corrosion and rust. Kraft Tool ft.s innovative new hand float is reinforced with an aluminum bar to mount the patented ProForm soft grip handle (US Pat. 6,473,939 B1 and US Pat. 6,821,468 B2). Enhanced texture ribbing of the handle reduces fatigue and provides a great grip even when wet. The bright orange handle and blade is easy to spot on a jobsite. Patent Pending.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PREMIUM POWER, DCB609 (DCB609)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 11/64 (47711)
- IRWIN Curved Jaw Locking Pliers With Wire Cutter (586-7WR-3)
- L.H. DOTTIE L.H. Dottie 3/16'' Egg Beater Whisk Head (QSW36)
- KRAFT TOOL Smooth Edge Magnesium Darby, 42 (PL400)
- KRAFT TOOL Tapered Magnesium Darby w/ProForm, 30 (CF030PF)
- KRAFT TOOL Co. CF064PF 16 in. x 3-1/8 in. Magnesium Hand Float with ProForm Handle, 6PK (CF064PF-6)
- KRAFT TOOL Concrete Hand Float, Sq, 3-1/4 x 16 in, Mag (CF016PF)
- KRAFT TOOL Co. CF064 16 in. x 3-1/8 in. Magnesium Hand Float with Wood Handle, 6PK (CF064-6)
- KRAFT TOOL Magnesium Float, Walking, 30x3-1/4" RE (CC813)
- GOLDBLATT INDUSTRIES 15 Mahogany Wood Float (G06156)
- Kraft Tool Concrete Floats