Shop All Handles, Frames and Braces
Kraft Tool
149mm Broom Handle, Yellow
Mfr # BL432
Zoro # G8713069
original price:
$21.19
64% off
new price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broom Handle Tip Material Wood
- Broom Handle Material Wood
- For Use With CC195-01, CC197-01
- Material Wood
- Length 149mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # BL432
- Zoro # G8713069
- UPC # 765139104325
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 149mm |
Broom Handle Length | 54 in |
Details
Item | Broom Handle |
Broom Handle Tip Material | Wood |
Broom Handle Material | Wood |
For Use With | CC195-01, CC197-01 |
Material | Wood |
Color | Yellow |
Broom Connection Type | Tapered |
Broom Handle Color | Natural Wood |
Product Type | Broom Handle |
Accessory Type | Broom Handle |
Handle Connection Type | Tapered |
Handle Tip Material | Wood |
Description
Broom Handle, Handle Connection Type Tapered, Handle Tip Material Wood, Product Type Broom Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cleaner/Degreaser, 22 Oz Drum, Liquid, Colorless, 12 PK (J25401)
- JELMAR, CLR Calcium, Lime And Rust Remover, Gallon Bottle, 4 Bottles/Case - JELCL4PRO (CL-4PRO)
- SIMPLEHUMAN 8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, White (ST1018)
- JANITIZED Filter Bag, Hi Eff., Mosquito 10-1043, PK10, 4-Ply, Micro Filter, 10 PK (JAN-MOSQ10H-4(10))
- KRAFT TOOL 60 in Broom Handle, Aluminum (CC263)
- KRAFT TOOL 60 in Threaded Squeegee Handle, 1 in Dia, Natural, Wood (CC163)
- KRAFT TOOL 96" Color Coded Handle, Gold, Anodized Aluminum (CC293SG)
- KRAFT TOOL 3 1/4 in Clip, Silver, Steel (CC289-01)
- KRAFT TOOL Heavy-Duty Coated Steel Broom Thread, 60 (GG232)
- CARRAND 48" to 96" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Fiberglass (92508)
- TOUGH GUY 36" Extension Rod, Fiberglass (2ELE1)
- Kraft Tool Handles, Frames and Braces