Kraft Foods

Mayonnaise, 0.44 oz, 200 Ct, PK200


product price: $45.95
/pk 200, $0.23/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Type Condiments
  • Container Type Packet
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Item Height 4 in
Item Size 0.44 oz
Item Width 8 in
Item Length 10 in

Details

Item Mayonnaise
Items per Pack 200
Product Type Condiments
Container Type Packet

Description

Mayonnaise, Item Length 10 in, Item Height 4 in, Product Type Condiments, Item Width 8 in, Items per Pack 200, Item Size 0.44 oz, Container Type Packet, Package Quantity 200

Restrictions

  • This item has been restricted from sale in the following states: AA, AE, AK, AP, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.