Shop All Tapered Roller Bearings
Koyo
Tapered Roller, Cup, 6.1875inOD, 1.4375inW
Mfr # 52618
Zoro # G2068565
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Agency Compliance ABMA
- Type Inch Series
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # 52618
- Zoro # G2068565
- Country of Origin Japan
- Category Tapered Roller Bearings
Details
Item | Tapered Roller Bearing Cup |
Agency Compliance | ABMA |
Type | Inch Series |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller,Cup, 6.1875inOD,1.4375inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 70 (3VX700)
- STA-LUBE 14 oz Multipurpose Grease Cartridge Gray (SL3330)
- FESTO Round Cylinder DSNU-S-16-125-PPS-A (DSNU-S-16-125-PPS-A)
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W (4GPA8)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM104911)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM806649)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88649-2)
- KOYO Medium Taper 2-4'' 50.9-101.6 (382S)
- KOYO Tapered Roller, 40mm Bore, 19.75mm W (30208JR)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM501349)
- NTN Tapered Roller Bearing Cone, 2-15/32 (4T-28995)
- Koyo Roller Bearings