Shop All Tapered Roller Bearings
Koyo
Tapered Roller, Cup, 4.75in OD, 1.25in W
Mfr # 612
Zoro # G2068267
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Light Oil Preservative
- Agency Compliance ABMA
- Type Inch Series
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koyo
- MFR # 612
- Zoro # G2068267
- Country of Origin Japan
- Category Tapered Roller Bearings
Details
Item | Tapered Roller Bearing Cup |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Type | Inch Series |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller Bearing Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ AX48 Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 1 Ribs (AX48)
- DOMNICK HUNTER Oil Water Separator, 3590 SCFM Max (ES2600)
- PARKER Filter Element, 20 Micron, 70 GPM, 150 PSI (930370Q)
- DIXON Wilkerson Miniature Regulator, R03, 1/4" (R03-02R)
- KOYO Medium Taper 2-4'' 50.9-101.6 (L44610)
- KOYO Medium Taper 2-4'' 50.9-101.6 (25821)
- KOYO Medium Taper 2-4'' 50.9-101.6 (25580)
- KOYO Medium Taper 2-4'' 50.9-101.6 (30202)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM48548-N)
- KOYO Tapered Roller, 25mm Bore, 16.25mm W (HI-CAP30205JR)
- TRITAN Tapered Roller Bearing Set, 2.5-in. Bore Dia., 110mm Outside Dia., 22mm Width (395/394A)
- Koyo Tapered Roller Bearings