Shop All Tapered Roller Bearings
Koyo
Tapered Roller, Cup, 4.4375in. OD, Lubrication: Light Oil Preservative
Mfr # 39520
Zoro # G2068921
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4.4375"
- Bearing Width (In.) 0.9375"
- Agency Compliance ABMA
- Temp. Range (F) -20 to +248° F
- Type Inch Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # 39520
- Zoro # G2068921
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 4.4375" |
Bearing Width (In.) | 0.9375" |
Details
Item | Tapered Roller Bearing Cup |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to +248° F |
Type | Inch Series |
Lubrication | Light Oil Preservative |
Description
Tapered Roller, Cup, 4.4375in. OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Speed Control Muffler, 1/2 NPT, 7/8 Hex (1EJU5)
- MI-T-M High Pressure Pump (3-0241)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CU2101A03ANP01, Pressure Line, 3 micron (ZX-CU2101A03ANP01)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (CB121612)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM806649)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM803149-N)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM12710)
- KOYO Medium Taper 2-4'' 50.9-101.6, #3320 (3320)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88649-N)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88649)
- TIMKEN TIM-12175, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 12175 (12175)
- Koyo Tapered Roller Bearings