Shop All Tapered Roller Bearings
Koyo
Tapered Roller, Cone, 35mm Bore, 0.66inW
Mfr # L68149
Zoro # G2065056
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.38
- Bearing Width (In.) 0.66"
- Bore (mm) 35mm
- Type Inch Series
- Temp. Range (F) -20 to +248° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # L68149
- Zoro # G2065056
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.38 |
Bearing Width (In.) | 0.66" |
Details
Item | Tapered Roller Bearing Cone |
Bore (mm) | 35mm |
Type | Inch Series |
Temp. Range (F) | -20 to +248° F |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Cage Material | Steel |
Description
Tapered Roller Bearing Cone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6205ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6205ZZ (6205ZZ)
- DODGE P2B-DLUAH-103, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.1875" Bore Dia. (128437)
- FESTO Silencer U-1/8-I (U-1/8-I)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK5278)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89411N)
- KOYO Medium Taper 2-4'' 50.9-101.6 (382S)
- KOYO Medium Taper 2-4'' 50.9-101.6 (JL69310)
- KOYO Large Taper 4-6'' 101.7-152.4 (HM218210)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM806649)
- KOYO Large Taper 4-6'' 101.7-152.4 (29590)
- TIMKEN TIM-473, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 473 (473)
- Koyo Tapered Roller Bearings