Shop All Tapered Roller Bearings
Koyo
Tapered Roller, 85mm Bore, 130mm OD
Mfr # 32017JR
Zoro # G2069448
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.35
- Bore (mm) 85
- Lubrication Light Oil Preservative
- Cage Material Steel
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # 32017JR
- Zoro # G2069448
- UPC # 60579002127
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3.35 |
Details
Item | Tapered Roller Bearing |
Bore (mm) | 85 |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller, 85mm Bore, 130mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Hose Clamp, 7/16" to 1" Dia., PK10 (M8S)
- DAYTON Motor Start Capacitor, 200-240 MFD, Round (6FLK3)
- ARO Valve, K Series, K214PD (K214PD)
- TOMPKINS Hydraulic Fitting-Steel04MOR-06FOR (6410-04-06)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM804846N)
- KOYO Large Taper 4-6'' 101.7-152.4 (HM218210)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88649)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89443-N)
- KOYO Large Taper 4-6'' 101.7-152.4 (32015)
- KOYO Medium Taper 2-4'' 50.9-101.6 (L44643)
- TIMKEN TIM 47820, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od (47820)
- Koyo Tapered Roller Bearings