Shop All Tapered Roller Bearings
Koyo
Tapered Roller, 40mm Bore, 19.75mm W
Mfr # 30208JR
Zoro # G2069700
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.57
- Agency Compliance ABMA
- Cage Material Steel
- Temp. Range (F) -20 to 250
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # 30208JR
- Zoro # G2069700
- UPC # 60579035828
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.57 |
Details
Item | Tapered Roller Bearing |
Agency Compliance | ABMA |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Bore (mm) | 40 |
Description
Tapered Roller, 40mm Bore, 19.75mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter-Regulator, Max. Incoming 250 psi (B08-02-FLG0B)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, 5/8" Bore (B6013H)
- CONTINENTAL 1/2" x 5' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-05-11)
- D&D Timing Belt, 3M, 15 x 348mm PL, T116 (348-3M-15)
- KOYO Medium Taper 2-4'' 50.9-101.6, #3320 (3320)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM501314)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM67010)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88610)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM501310-N)
- KOYO Medium Taper 2-4'' 50.9-101.6 (30208JR-N)
- NTN Tapered Roller Bearing Cone, 14137A (14137A)
- Koyo Tapered Roller Bearings