Shop All Tapered Roller Bearings
Koyo
Tapered Roller, 20mm Bore, 47mm OD
Mfr # HI-CAP30204JR
Zoro # G2065869
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.79
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
- Bore (mm) 20
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koyo
- MFR # HI-CAP30204JR
- Zoro # G2065869
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 0.79 |
Details
Item | Tapered Roller Bearing |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Bore (mm) | 20 |
Agency Compliance | ABMA |
Cage Material | Steel |
Description
Tapered Roller, 20mm Bore, 47mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1" Bore (UCP205-100D1)
- KBC Ball Bearing, 65mm x 100mm x 18mm, single row deep groove ball bearing, two contact seals, C3 Fit (6013-2RS KBC)
- NSK Spherical Roller Bearing (22224 EAE4 C3)
- CHICAGO PNEUMATIC Refrigerated Dryer, 115/230V, 65 scfm (CPX 60)
- KOYO Medium Taper 2-4'' 50.9-101.6 (32206)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM501314)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89411)
- KOYO Medium Taper 2-4'' 50.9-101.6 (15118)
- KOYO Tapered Roller, 40mm Bore, 19.75mm W (30208JR)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88649)
- TIMKEN TIM-65237, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 65237 (65237)
- Koyo Tapered Roller Bearings