Shop All Tapered Roller Bearings
Koyo
Tapered Roller, 17mm Bore, 40mm OD
Mfr # 30203JR
Zoro # G2069728
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.669
- Bore (mm) 17
- Lubrication Light Oil Preservative
- Agency Compliance ABMA
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # 30203JR
- Zoro # G2069728
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 0.669 |
Details
Item | Tapered Roller Bearing Cup |
Bore (mm) | 17 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Cage Material | Steel |
Description
Tapered Roller Bearing Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Tube Mender, Composite, 4mm Tube, 250 psi (55040-4)
- LEGACY Flexzilla Pro 3/8"x100 ft Air Hose, 1/4 (LEGHFZP38100YW2)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.25 inch OD (2AK44x7/8)
- GATES Predator Single Belts, BP59 (BP59)
- KOYO Medium Taper 2-4'' 50.9-101.6 (M802048)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89443-N)
- KOYO Tapered Roller, 25mm Bore, 16.25mm W (HI-CAP30205JR)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM501310-N)
- KOYO Tapered Roller, 85mm Bore, 130mm OD (32017JR)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89443)
- NTN Tapered Roller Unit Bearing (4T-CR1-0868)
- Koyo Roller Bearings