Shop All Tapered Roller Bearings
Koyo
Tapered Roller, 1.7812inBore, 0.7812inW
Mfr # LM603049
Zoro # G2064995
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.7812"
- Bearing Width (In.) 0.7812"
- Agency Compliance ABMA
- Bore (mm) 45.24
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # LM603049
- Zoro # G2064995
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.7812" |
Bearing Width (In.) | 0.7812" |
Details
Item | Tapered Roller Bearing Cone |
Agency Compliance | ABMA |
Bore (mm) | 45.24 |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to +248° F |
Type | Inch Series |
Description
Tapered Roller,1.7812inBore,0.7812inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6204Z C3, Single Row Ball Bearings (6204Z C3)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 1/4, PK5 (87000-04-02)
- SPEEDAIRE Drain Valve (PN22N092G)
- PARKER Compressed Air Filter, 175 psi, 4.9 In. W (F602-12WGR/M4)
- KOYO Medium Taper 2-4'' 50.9-101.6 (15118)
- KOYO Medium Taper 2-4'' 50.9-101.6 (33889)
- KOYO Medium Taper 2-4'' 50.9-101.6 (382S)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88649)
- KOYO Medium Taper 2-4'' 50.9-101.6 (33207 JR)
- KOYO Medium Taper 2-4'' 50.9-101.6 (30208JR-N)
- MOLINE BEARING Take-Up Brg, 2 in Bore, Steel Insert (19351200)
- Koyo Tapered Roller Bearings