Shop All Tapered Roller Bearings
Koyo
Tapered Roller, 0.6875inBore, 0.575inW
Mfr # LM11749
Zoro # G2065038
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.6875"
- Bearing Width (In.) 0.575"
- Cage Material Steel
- Temp. Range (F) -20 to +248° F
- Bore (mm) 17.462499999999999
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # LM11749
- Zoro # G2065038
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 0.6875" |
Bearing Width (In.) | 0.575" |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Steel |
Temp. Range (F) | -20 to +248° F |
Bore (mm) | 17.462499999999999 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Type | Inch Series |
Description
Tapered Roller,0.6875inBore,0.575inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Electric Motor NAT12-18-56CB, GP, TEFC, REM-C, 3 PH, 56C, 1/2 HP, 1800 RPM, 1 FLA (NAT12-18-56CB)
- EATON AEROQUIP Hose Fitting, Metric Heavy, 90, 1/2, M24X1.5 (1A12DSB8)
- CHICAGO RAWHIDE Small V-Rings, #400400 (400400)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage (L3507A)
- KOYO Large Taper 4-6'' 101.7-152.4 (32015)
- KOYO Tapered Roller, 40mm Bore, 19.75mm W (30208JR)
- KOYO Medium Taper 2-4'' 50.9-101.6 (25580)
- KOYO Medium Taper 2-4'' 50.9-101.6, #3320 (3320)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM501349N)
- KOYO Medium Taper 2-4'' 50.9-101.6 (32005J)
- TIMKEN TIM-344, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 344 (344)
- Koyo Roller Bearings