Shop All Radial Ball Bearings
Koyo
Self Aligning Ball Bearing, 20mm Bore
Mfr # 1304
Zoro # G2070699
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Cage Material 52100 Steel
- Bore Dia. 20mm
- Outside Dia. 52mm
- Width 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # 1304
- Zoro # G2070699
- UPC # 60579000156
- Country of Origin Spain
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 52mm |
Width | 15mm |
Details
Item | Self-Aligning Ball Bearing |
Bearing Type | Open |
Cage Material | 52100 Steel |
Lubrication | Light Oil Preservative |
Industry Number | 1304 |
Max. RPM | 8800 |
Temp. Range | -22 Degrees F to +248 Degrees F |
Description
Self Aligning Ball Bearing, 20mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL Motor Run Capacitor, 2.5-15 MFD, 370/440V (Turbo 200 Mini)
- SENQCIA HI-MAX 120 Cot ASME/ANSI StdRllrChn SnglStrnd 10FtBx 1-1/2" Pit, 120Hmcb, PK10 (120HMCB)
- REELCRAFT Extension Cord Reel, 45 ft, 12/3, 15.0 A Amps, 1 Outlets, 120V AC Voltage (L 4545 123 3)
- D&D 157" Outside Length, 2/3" Top Width, 1 Ribs (B154)
- KOYO Medium Ball Bearings 31-52mm (6204Z)
- KOYO 6300 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm, Open (6304)
- KOYO Ball Bearing 53-100MM (6209ZZ C3)
- KOYO 6230 C3, Medium Ball Bearings 3152Mm (6230 C3)
- KOYO Medium Ball Bearings 31-52mm (6205 2RS)
- KOYO Medium Ball Bearings 31-52mm (6204 ZZ)
- NTN NTN 6012 2Z, RadialDeep Groove Ball Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Double Shielded (6012 2Z)
- Koyo Ball Bearings