Shop All Thrust Washers
Koyo
Roller Thrust Brng Washer, 1 1/4in Bore
Mfr # TRB-2031
Zoro # G501800328
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.25 in
- Inside Dia. (mm) 31.75 mm
- Outside Dia. (In.) 1.937 in
- Outside Dia. (mm) 49.2 mm
- Thickness (In.) 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koyo
- MFR # TRB-2031
- Zoro # G501800328
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.25 in |
Inside Dia. (mm) | 31.75 mm |
Outside Dia. (In.) | 1.937 in |
Outside Dia. (mm) | 49.2 mm |
Nominal Outside Dia. | 1 15/16 in |
Nominal Inside Dia. | 1 1/4 in |
Bore Diameter | 1 1/4 in |
Outside Diameter | 1 15/16 in |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 1/4 in, Compatible Bearing 2031, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 1 15/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/16 in, Maximum PV Not Applicable, Series TRB, TWB, Standards ANSI/ABMA 21.2, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Stowaway Coil 1/4" ID x 100' No Fittings (CO S14-100)
- BREEZE Hose Clamp, Mini, SAE 32,410SS, PK10 (3632)
- NTN Cartridge Bearing, DBL Shield, 60mm Bore (63312ZZC3/L627)
- MACNAUGHT M3 Air Water Hose Reel Dual Pedestal Construction 300 PSI Shop and Truck Mount Duty 1/2 Inch x 50 FT (M3D-AW-5050)
- KOYO Roller Thrust Brng Washer, 3 1/2in Bore (TRB-2435)
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore (TRD-1828)
- KOYO Roller Thrust Bearing Washer, 1/2in Bore (TRA-815)
- KOYO Roller Thrust Bearing Washer, 3/8in Bore (TRA-613)
- KOYO Roller Thrust Bearing Washer, 7/8in Bore (TRB-1423)
- KOYO Roller Thrust Bearing Washer, 5/16in Bore (TRA-512)
- INA Thrust Washer, Inside Dia. 0.750 In (TWB1220-HLA)
- Koyo Thrust Washers