Shop All Thrust Washers
Koyo
Roller Thrust Bearing Washer, 7/8in Bore
Mfr # TRA-1423
Zoro # G101800377
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.875 in
- Inside Dia. (mm) 22.22 mm
- Outside Dia. (In.) 1.437 in
- Outside Dia. (mm) 36.5 mm
- Thickness (In.) 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # TRA-1423
- Zoro # G101800377
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.875 in |
Inside Dia. (mm) | 22.22 mm |
Outside Dia. (In.) | 1.437 in |
Outside Dia. (mm) | 36.5 mm |
Nominal Outside Dia. | 1 7/16 in |
Nominal Inside Dia. | 7/8 in |
Outside Diameter | 1 7/16 in |
Bore Diameter | 7/8 in |
Description
Roller Thrust Bearing Washer, Bore Diameter 7/8 in, Compatible Bearing 1423, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 1 7/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Standards ANSI/ABMA 21.2, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Filter Element, 40 Microns, Heavy Duty (F582051)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 5/16 In (PCR18-8-5-A)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-095, 9/16" (235120)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SF-12)
- KOYO Roller Thrust Bearing Washer, 3/4in Bore (TRB-1220)
- KOYO Roller Thrust Bearing Washer, 3/8in Bore (TRA-613)
- KOYO Roller Thrust Brng Washer, 3 1/2in Bore (TRB-2435)
- KOYO Roller Thrust Brng Washer, 1 3/4in Bore (TRD-2840)
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore (TRA-1828)
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore (TRD-1828)
- INA Thrust Washer, Inside Dia. 1.750 In (TWB2840)
- Koyo Thrust Washers