Shop All Thrust Washers
Koyo
Roller Thrust Bearing Washer, 5/8in Bore
Mfr # TRB-1018
Zoro # G301800337
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.625 in
- Inside Dia. (mm) 15.87 mm
- Outside Dia. (In.) 1.125 in
- Outside Dia. (mm) 28.57 mm
- Thickness (In.) 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koyo
- MFR # TRB-1018
- Zoro # G301800337
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.625 in |
Inside Dia. (mm) | 15.87 mm |
Outside Dia. (In.) | 1.125 in |
Outside Dia. (mm) | 28.57 mm |
Nominal Inside Dia. | 5/8 in |
Nominal Outside Dia. | 1 1/8 in |
Outside Diameter | 1 1/8 in |
Bore Diameter | 5/8 in |
Description
Roller Thrust Bearing Washer, Bore Diameter 5/8 in, Compatible Bearing 1018, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 1 1/8 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/16 in, Maximum PV Not Applicable, Series TRB, TWB, Standards ANSI/ABMA 21.2, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 65.4 in L Outside, 11/32 in THK (AX63)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Yellow (HZY03830-50-G)
- KURIYAMA 3-1/2" Spiral Double Bolt Clamp, Counterclockwise (SDBC-3.5)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1628 ZZ PRX)
- KOYO Roller Thrust Bearing Washer, 1/2in Bore (TRA-815)
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore (TRD-1828)
- KOYO Roller Thrust Bearing Washer, 1in Bore (TRB-1625)
- KOYO Roller Thrust Brng Washer, 2 1/4in Bore (TRD-3648)
- KOYO Roller Thrust Bearing Washer, 3/4in Bore (TRB-1220)
- KOYO Roller Thrust Brng Washer, 1 1/4in Bore (TRB-2031)
- INA Thrust Washer, Inside Dia. 1.125 In (TWB1828)
- Koyo Thrust Bearings