Shop All Thrust Washers
Koyo
Roller Thrust Bearing Washer, 3in Bore
Mfr # TRB-4860
Zoro # G201800345
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 3 in
- Inside Dia. (mm) 76.2 mm
- Outside Dia. (In.) 3.75 in
- Outside Dia. (mm) 95.25 mm
- Thickness (In.) 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # TRB-4860
- Zoro # G201800345
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 3 in |
Inside Dia. (mm) | 76.2 mm |
Outside Dia. (In.) | 3.75 in |
Outside Dia. (mm) | 95.25 mm |
Nominal Outside Dia. | 3 3/4 in |
Nominal Inside Dia. | 3 in |
Outside Diameter | 3 3/4 in |
Bore Diameter | 3 in |
Description
Roller Thrust Bearing Washer, Bore Diameter 3 in, Compatible Bearing 4860, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 3 3/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/16 in, Maximum PV Not Applicable, Series TRB, TWB, Standards ANSI/ABMA 21.2, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (209-C)
- ARROW PNEUMATICS Mini Regulator, Nylon Body, 1/8" (R261G)
- INTERSTATE PNEUMATICS 3/8 Inch 50 ft Black Rubber Hose (HA66-050E)
- PARKER Pilot Screen (931927)
- KOYO Roller Thrust Brng Washer, 2 1/4in Bore (TRD-3648)
- KOYO Roller Thrust Brng Washer, 1 3/8in Bore (TRB-2233)
- KOYO Roller Thrust Bearing Washer, 1in Bore (TRB-1625)
- KOYO Roller Thrust Bearing Washer, 5/8in Bore (TRB-1018)
- KOYO Roller Thrust Bearing Washer, 3/8in Bore (TRA-613)
- KOYO Roller Thrust Bearing Washer, 5/16in Bore (TRA-512)
- TRITAN Thrust Washer, dia. 3.250in, 0.03in. Thick (TRA5266)
- Koyo Thrust Washers