Shop All Thrust Washers
Koyo
Roller Thrust Bearing Washer, 3in Bore
Mfr # TRA-4860
Zoro # G901800324
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 3 in
- Inside Dia. (mm) 76.2 mm
- Outside Dia. (In.) 3.75 in
- Outside Dia. (mm) 95.25 mm
- Thickness (In.) 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # TRA-4860
- Zoro # G901800324
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 3 in |
Inside Dia. (mm) | 76.2 mm |
Outside Dia. (In.) | 3.75 in |
Outside Dia. (mm) | 95.25 mm |
Nominal Outside Dia. | 3 3/4 in |
Nominal Inside Dia. | 3 in |
Bore Diameter | 3 in |
Outside Diameter | 3 3/4 in |
Description
Roller Thrust Bearing Washer, Bore Diameter 3 in, Compatible Bearing 4860, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 3 3/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Standards ANSI/ABMA 21.2, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 5600 Series (5601-8-10S)
- D&D 84" Outside Length, 7/8" Top Width, 1 Ribs (C80)
- ZORO SELECT 3/8" 1000 psi Low Lead Brass Hose Mender (707014-06)
- NATIONAL Small Bore Inch Seal, 455015 (455015)
- KOYO Roller Thrust Bearing Washer, 3/8in Bore (TRA-613)
- KOYO Roller Thrust Brng Washer, 2 1/4in Bore (TRD-3648)
- KOYO Roller Thrust Bearing Washer, 1in Bore (TRC-1625)
- KOYO Roller Thrust Bearing Washer, 1/2in Bore (TRA-815)
- KOYO Roller Thrust Brng Washer, 1 1/4in Bore (TRB-2031)
- KOYO Roller Thrust Brng Washer, 3 1/2in Bore (TRB-2435)
- TRITAN Thrust Washer, dia. 1.375in, 0.06in. Thick (TRB2233)
- Koyo Thrust Bearings