Shop All Thrust Washers
Koyo
Roller Thrust Bearing Washer, 3/4in Bore
Mfr # TRC-1220
Zoro # G701800326
product price: $2.25
/ea
Sold in multiples of 3 for $6.75
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.75 in
- Inside Dia. (mm) 19.05 mm
- Outside Dia. (In.) 1.25 in
- Outside Dia. (mm) 31.75 mm
- Thickness (In.) 0.095 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # TRC-1220
- Zoro # G701800326
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.75 in |
Inside Dia. (mm) | 19.05 mm |
Outside Dia. (In.) | 1.25 in |
Outside Dia. (mm) | 31.75 mm |
Nominal Inside Dia. | 3/4 in |
Nominal Outside Dia. | 1 1/4 in |
Outside Diameter | 1 1/4 in |
Bore Diameter | 3/4 in |
Description
Roller Thrust Bearing Washer, Bore Diameter 3/4 in, Compatible Bearing 1220, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 1 1/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 3/32 in, Maximum PV Not Applicable, Series TRC, TWC, Standards ANSI/ABMA 21.2, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (15257-1-1)
- EXAIR Air Wipe, 1/4 In NPT, 2 In ID, Al (2402)
- EATON Variable Frequency Drive, 2 HP, 380-480V (DA1-344D1FB-A20C)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- KOYO Roller Thrust Bearing Washer, 5/16in Bore (TRA-512)
- KOYO Roller Thrust Bearing Washer, 2in Bore (TRB-3244)
- KOYO Roller Thrust Brng Washer, 1 3/8in Bore (TRD-2233)
- KOYO Roller Thrust Brng Washer, 2 1/4in Bore (TRD-3648)
- KOYO Roller Thrust Bearing Washer, 5/8in Bore (TRB-1018)
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore (TRA-1828)
- INA Thrust Washer, Inside Dia. 2.25 In (TWA3648-HLA)
- Koyo Thrust Bearings