Shop All Thrust Washers
Koyo
Roller Thrust Bearing Washer, 3/4in Bore
Mfr # TRB-1220
Zoro # G701800333
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.75 in
- Inside Dia. (mm) 19.05 mm
- Outside Dia. (In.) 1.25 in
- Outside Dia. (mm) 31.75 mm
- Thickness (In.) 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # TRB-1220
- Zoro # G701800333
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.75 in |
Inside Dia. (mm) | 19.05 mm |
Outside Dia. (In.) | 1.25 in |
Outside Dia. (mm) | 31.75 mm |
Nominal Outside Dia. | 1 1/4 in |
Nominal Inside Dia. | 3/4 in |
Bore Diameter | 3/4 in |
Outside Diameter | 1 1/4 in |
Description
Roller Thrust Bearing Washer, Bore Diameter 3/4 in, Compatible Bearing 1220, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 1 1/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/16 in, Maximum PV Not Applicable, Series TRB, TWB, Standards ANSI/ABMA 21.2, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 20mm I. D., 30mm O. D., 7mm W (20307SCV)
- ELESA Oil level indicators, HCX.76-M10 (HCX.)
- MTD Belt-V 1/2 X 41 (954-0234)
- LEGACY Flexzilla 36" Grease Hose 3/16" MNPT Spring Guard (L2925FZSP)
- KOYO Roller Thrust Bearing Washer, 5/16in Bore (TRA-512)
- KOYO Roller Thrust Bearing Washer, 7/8in Bore (TRB-1423)
- KOYO Roller Thrust Bearing Washer, 2in Bore (TRB-3244)
- KOYO Roller Thrust Brng Washer, 1 3/8in Bore (TRA-2233)
- KOYO Roller Thrust Bearing Washer, 5/8in Bore (TRB-1018)
- KOYO Roller Thrust Bearing Washer, 2in Bore (TRA-3244)
- TRITAN Thrust Washer, dia. 1.375in, 0.13in. Thick (TRD2233)
- Koyo Thrust Washers