Shop All Thrust Washers
Koyo
Roller Thrust Bearing Washer, 2in Bore
Mfr # TRC-3244
Zoro # G301800320
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 2 in
- Inside Dia. (mm) 50.8 mm
- Outside Dia. (In.) 2.75 in
- Outside Dia. (mm) 69.85 mm
- Thickness (In.) 0.095 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # TRC-3244
- Zoro # G301800320
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 2 in |
Inside Dia. (mm) | 50.8 mm |
Outside Dia. (In.) | 2.75 in |
Outside Dia. (mm) | 69.85 mm |
Nominal Inside Dia. | 2 in |
Nominal Outside Dia. | 2 3/4 in |
Outside Diameter | 2 3/4 in |
Bore Diameter | 2 in |
Description
Roller Thrust Bearing Washer, Bore Diameter 2 in, Compatible Bearing 3244, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 2 3/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 3/32 in, Maximum PV Not Applicable, Series TRC, TWC, Standards ANSI/ABMA 21.2, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 40:1 (1903)
- DANFOSS Actuator, Electrical, Feedback Signal (082H5004)
- BESTORQ CX128 Cogged Belt, 132 in Outside Length, 7/8 in Top Width, 1 Ribs (CX128)
- FESTO Silencer U-1/2-B-NPT (U-1/2-B-NPT)
- KOYO Roller Thrust Brng Washer, 3 1/2in Bore (TRB-2435)
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore (TRA-1828)
- KOYO Roller Thrust Bearing Washer, 1in Bore (TRB-1625)
- KOYO Roller Thrust Bearing Washer, 3/8in Bore (TRA-613)
- KOYO Roller Thrust Bearing Washer, 7/8in Bore (TRA-1423)
- KOYO Roller Thrust Bearing Washer, 3/4in Bore (TRB-1220)
- BUNTING BEARINGS Nylon Thrust Washr, 1/2" I.D.x1/8" L, PK10 (NT081602)
- Koyo Thrust Bearings