Shop All Thrust Washers
Koyo
Roller Thrust Bearing Washer, 1/2in Bore
Mfr # TRA-815
Zoro # G401800343
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.5 in
- Inside Dia. (mm) 12.7 mm
- Outside Dia. (In.) 0.937 in
- Outside Dia. (mm) 23.79 mm
- Thickness (In.) 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # TRA-815
- Zoro # G401800343
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.5 in |
Inside Dia. (mm) | 12.7 mm |
Outside Dia. (In.) | 0.937 in |
Outside Dia. (mm) | 23.79 mm |
Nominal Outside Dia. | 15/16 in |
Nominal Inside Dia. | 1/2 in |
Outside Diameter | 15/16 in |
Bore Diameter | 1/2 in |
Description
Roller Thrust Bearing Washer, Bore Diameter 1/2 in, Compatible Bearing 815, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 15/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Standards ANSI/ABMA 21.2, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HPKL925MB, Pressure Line, 25 micron (ZX-HPKL925MB)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FJX-04FP-GAUGE PORT (GP6504-12-12-04FP)
- SPEEDAIRE Air Gearmotor, 1.26 HP, 57.5 cfm, 300 rpm (22UX54)
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825P)
- KOYO Roller Thrust Brng Washer, 1 3/4in Bore (TRD-2840)
- KOYO Roller Thrust Brng Washer, 3 1/2in Bore (TRB-2435)
- KOYO Roller Thrust Brng Washer, 1 3/8in Bore (TRD-2233)
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore (TRD-1828)
- KOYO Roller Thrust Bearing Washer, 7/8in Bore (TRB-1423)
- KOYO Roller Thrust Brng Washer, 1 3/8in Bore (TRB-2233)
- ZORO SELECT Thrst Wshr, 13/16in Bore, 1 3/8in OD (ZUSAB-PB-1102)
- Koyo Thrust Washers