Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 81214, 1/2in Bore, Open
Mfr # RCB-081214-FS
Zoro # G501800274
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.5 in
- Bore Dia. (mm) 12.7 mm
- Outside Dia. (In.) 0.75 in
- Outside Dia. (mm) 19.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # RCB-081214-FS
- Zoro # G501800274
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Bore Dia. (mm) | 12.7 mm |
Outside Dia. (In.) | 0.75 in |
Outside Dia. (mm) | 19.05 mm |
Width (In.) | 0.875 in |
Width (mm) | 22.23 mm |
Bore Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Overall Width | 0.875 in |
Description
Needle Roller Bearing, Bearing Industry Number 81214, Bearing Design RCB, Bore Diameter 1/2 in, Cage Material Thermoplastic, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 17,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows Three, Outside Diameter 3/4 in, Overall Width 0.875 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3412)
- INA Yoke Track Roller, Size 32, Bore 12 mm (NATR12-PP-A)
- ONDRIVES.US Grooved Shaft, 5/8" D, 6" L (GSR6250-60)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 11.25 in OD (BK115)
- KOYO Needle Roller Brg, 2012, 1 1/4in Bore, Open (B-2012)
- KOYO Needle Roller Brg, 45, 1/4in Bore, Open (B-45)
- KOYO Needle Brg, Machined, Bore 0.375 In (M-661)
- KOYO Needle Roller Brg, 1110, 11/16in Bore, Open (B-1110)
- KOYO Needle Roller Brg, 34, 3/16in Bore, Open (B-34)
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616-FS)
- IKO Shell Needle Roller Bearing, Inch, #BA68ZOH (BA68ZOH)
- Koyo Needle Roller Bearings