Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 812, 1/2in Bore, Open
Mfr # BH-812
Zoro # G101800278
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.5 in
- Bore Dia. (mm) 12.7 mm
- Outside Dia. (In.) 0.75 in
- Outside Dia. (mm) 19.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # BH-812
- Zoro # G101800278
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Bore Dia. (mm) | 12.7 mm |
Outside Dia. (In.) | 0.75 in |
Outside Dia. (mm) | 19.05 mm |
Width (In.) | 0.75 in |
Width (mm) | 19.05 mm |
Bore Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Overall Width | 0.75 in |
Description
Needle Roller Bearing, Bearing Industry Number 812, Bearing Design BH, Bore Diameter 1/2 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 7,900 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 3/4 in, Overall Width 0.75 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Intake Filter 4 Micron (32165466)
- WESTWARD Grease Fitting, 90 Deg., Stl, 49/64" L, PK10 (52NZ48)
- WEG 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (06018OT3E364T-W40)
- BESTORQ Aftermarket John Deere 870 (Fan Belt) Compact Tractor Replacement Belt, A38 (A38)
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616)
- KOYO Inner Ring, 1 1/4 in Bore, Alloy Steel (IR-202416)
- KOYO Needle Roller Brg, 88, 1/2in Bore, Open (B-88)
- KOYO Needle Roll Brg, 1916, 1 3/16in Bore, Open (B-1916)
- KOYO Needle Roller Brg, 12121, 3/4in Bore, Open (M-12121)
- KOYO Needle Roller Brg, 122012, 3/4in Bore, Open (HJ-122012)
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616-FS)
- Koyo Roller Bearings