Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 810, 1/2in Bore, Open
Mfr # BH-810
Zoro # G301800214
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.5 in
- Bore Dia. (mm) 12.7 mm
- Outside Dia. (In.) 0.75 in
- Outside Dia. (mm) 19.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # BH-810
- Zoro # G301800214
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Bore Dia. (mm) | 12.7 mm |
Outside Dia. (In.) | 0.75 in |
Outside Dia. (mm) | 19.05 mm |
Width (In.) | 0.625 in |
Width (mm) | 15.88 mm |
Bore Diameter | 1/2 in |
Overall Width | 0.625 in |
Outside Diameter | 3/4 in |
Description
Needle Roller Bearing, Bearing Industry Number 810, Bearing Design BH, Bore Diameter 1/2 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 7,900 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 3/4 in, Overall Width 0.625 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 8oz.Refill (45008T)
- TOMPKINS Hydraulic Fitting-Steel20MP-24FP EXPANDER (5405-20-24)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (A211SD-120-A)
- MAIN FILTER Hydraulic Filter, replaces WIX D57E10GBV, Pressure Line, 10 micron, Outside-In (MF0436002)
- KOYO Needle Roller Brg, 25, 25mm Bore, Open (FC-25)
- KOYO Needle Roller Brg, 1012, 5/8in Bore, Open (B-1012)
- KOYO Needle Roller Brg, 4412, 2 3/4in Bore, Open (J-4412)
- KOYO Needle Roller Brg, 2824, 1 3/4in Bore, Open (B-2824)
- KOYO Needle Brg, Drawn Cup, Bore 0.313 In (J-55)
- KOYO Needle Roller Brg, 162117, 1in Bore, Open (RCB-162117)
- IKO Shell Needle Roller Bearing, Metric, #TLA5525Z (TLA5525Z)
- Koyo Roller Bearings