Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 8, 8mm Bore, Open
Mfr # FCB-8
Zoro # G701800166
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.315 in
- Bore Dia. (mm) 8 mm
- Outside Dia. (In.) 0.5512 in
- Outside Dia. (mm) 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # FCB-8
- Zoro # G701800166
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.315 in |
Bore Dia. (mm) | 8 mm |
Outside Dia. (In.) | 0.5512 in |
Outside Dia. (mm) | 14 mm |
Width (In.) | 0.787 in |
Width (mm) | 20 mm |
Bore Diameter | 8 mm |
Overall Width | 20 mm |
Outside Diameter | 14 mm |
Description
Needle Roller Bearing, Bearing Industry Number 8, Bearing Design FCB, Bore Diameter 8 mm, Cage Material Thermoplastic, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 21,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows Three, Outside Diameter 14 mm, Overall Width 20 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Nut, Collet (KF124525)
- FOSTER Socket, 1/4\u0022 210 Series, 1/4\u0022FPT (210M-3003)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191564.00)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/4-18, El, 1.09In (2085-4-4s)
- KOYO Needle Roller Brg, 248, 1 1/2in Bore, Open (B-248)
- KOYO Needle Roller Brg, 25, 25mm Bore, Open (FC-25)
- KOYO Needle Roll Brg, 243320, 1 1/2in Bore, Open (HJ-243320)
- KOYO Inner Ring, 1 in Bore, Alloy Steel (IR-1616)
- KOYO Needle Roller Brg, 1110, 11/16in Bore, Open (B-1110)
- KOYO Needle Roll Brg, 1916, 1 3/16in Bore, Open (B-1916)
- IKO Needle Roller Cage, General usage, #KT182420C3 (KT182420C3)
- Koyo Needle Roller Bearings