Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 66, 3/8in Bore, Open
Mfr # B-66
Zoro # G301800023
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.375 in
- Bore Dia. (mm) 9.525 mm
- Outside Dia. (In.) 0.5625 in
- Outside Dia. (mm) 14.288 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # B-66
- Zoro # G301800023
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.375 in |
Bore Dia. (mm) | 9.525 mm |
Outside Dia. (In.) | 0.5625 in |
Outside Dia. (mm) | 14.288 mm |
Width (In.) | 0.375 in |
Width (mm) | 9.53 mm |
Bore Diameter | 3/8 in |
Outside Diameter | 9/16 in |
Overall Width | 0.375 in |
Description
Needle Roller Bearing, Bearing Industry Number 66, Bearing Design B, Bore Diameter 3/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IRA-3, Full Complement Yes, Lubricant Material Oil, Maximum Speed 7,100 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 9/16 in, Overall Width 0.375 in, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, Standard, PK5 (40NEPCL)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X050)
- DUALVEE Guide Wheel, 382 lbf Max Load Axial (W3SSX)
- CENTURY Motor, 1.0 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11503 (56T85ORO40004A2A)
- KOYO Needle Roller Brg, 44, 1/4in Bore, Open (B-44)
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616-FS)
- KOYO Needle Roller Brg, 16, 16mm Bore, Open (FCB-16)
- KOYO Needle Roll Brg, 243320, 1 1/2in Bore, Open (HJ-243320)
- KOYO Needle Roller Brg, 16121, 1in Bore, Open (M-16121)
- KOYO Needle Roller Brg, 1612, 1in Bore, Open (B-1612)
- FAG BEARINGS Needle Bearings, Mach. (NKI25/30A)
- Koyo Roller Bearings