Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 61014, 3/8in Bore, Open
Mfr # RCB-061014-FS
Zoro # G301800245
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.375 in
- Bore Dia. (mm) 9.53 mm
- Outside Dia. (In.) 0.625 in
- Outside Dia. (mm) 15.88 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # RCB-061014-FS
- Zoro # G301800245
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.375 in |
Bore Dia. (mm) | 9.53 mm |
Outside Dia. (In.) | 0.625 in |
Outside Dia. (mm) | 15.88 mm |
Width (In.) | 0.875 in |
Width (mm) | 22.23 mm |
Outside Diameter | 5/8 in |
Overall Width | 0.875 in |
Bore Diameter | 3/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 61014, Bearing Design RCB, Bore Diameter 3/8 in, Cage Material Thermoplastic, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 18,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows Three, Outside Diameter 5/8 in, Overall Width 0.875 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4L500 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (4L500)
- LUBRIMATIC Grease Gun, 13-1/8 in. Tool L, 7000 psi (30-802)
- GATES PowerGrip GT4 Belts - 8M and 14M, 576-8MGT-30 (576-8MGT-30)
- WEATHERHEAD Pipe Bushing 1/4Inx1/2In, 3220X8X4 (3220X8X4)
- KOYO Needle Roller Brg, 88, 1/2in Bore, Open (B-88)
- KOYO Inner Ring, 1 in Bore, Alloy Steel (IR-162016)
- KOYO Needle Roller Brg, 2012, 1 1/4in Bore, Open (B-2012)
- KOYO Needle Roller Brg, 1412, 7/8in Bore, Open (BH-1412)
- KOYO Needle Roller Brg, 2216, 1 3/8in Bore, Open (BH-2216)
- KOYO Needle Roll Brg, 202816, 1 1/4in Bore, Open (HJ-202816)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1212 OH)
- Koyo Roller Bearings