Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 6, 6mm Bore, Open
Mfr # FCS-6
Zoro # G101800162
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.2362 in
- Bore Dia. (mm) 6 mm
- Outside Dia. (In.) 0.3937 in
- Outside Dia. (mm) 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koyo
- MFR # FCS-6
- Zoro # G101800162
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.2362 in |
Bore Dia. (mm) | 6 mm |
Outside Dia. (In.) | 0.3937 in |
Outside Dia. (mm) | 10 mm |
Width (In.) | 0.472 in |
Width (mm) | 12 mm |
Overall Width | 12 mm |
Outside Diameter | 10 mm |
Bore Diameter | 6 mm |
Description
Needle Roller Bearing, Bearing Industry Number 6, Bearing Design FCS, Bore Diameter 6 mm, Cage Material Thermoplastic, Closure Open, For Environment Extreme High Temperature, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 22,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows One, Outside Diameter 10 mm, Overall Width 12 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES HI-Flo V-Style 'A, M, V' 1/4" MN (765)
- DAYTON Coupling, Rigid Steel (3ZN68)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- TRITAN Radial Ball Bearing, PS, 15mm, 61902-2RS (61902 2RS PRX)
- KOYO NRB Drawn Cup Full Complement (B1314)
- KOYO Needle Roller Brg, 1416, 7/8in Bore, Open (B-1416)
- KOYO Inner Ring, 1/2 in Bore, Alloy Steel (IR-812)
- KOYO Needle Roller Brg, 168, 1in Bore, Open (B-168)
- KOYO Needle Roller Brg, 912, 9/16in Bore, Open (B-912)
- KOYO Needle Roller Brg, 122012, 3/4in Bore, Open (HJ-122012)
- KOYO Needle Roller Brg, 85, 1/2in Bore, Open (B-85)
- Koyo Roller Bearings